Reflective Confined Space Danger Sign, 7 in H x 10 in W, Aluminum, Vertical Rectangle

  • Mfr # LCU4-0518-RA_10X7

  • Zoro # G9348501


product price:  $8.45
/ea

Key Features

Header
Danger
Legend
Oxygen Deficient Confined Space
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0518-RA_10X7
Zoro #
G9348501
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective Confined Space Danger Sign
Header
Danger
Legend
Oxygen Deficient Confined Space
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Legend Style
Text
Double-Sided
No
Header Legend Color
White
OSHA Compliant
Yes
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Background Color
Black, Red
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Text Color
Black
Number of Printed Sides
1
Graffiti Resistant
Yes
Corrosion Resistant
Yes
ANSI 969 Compliant
No
Material Special Properties
Metal Detectable
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Mounting Location
Wall
State Specific Sign
No
Mounting Pattern
4 Corner
Mirror Print
No
Glow In The Dark
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Abrasion Resistant
No
Sign Legend
Oxygen Deficient Confined Space
Sign Header Background Color
Black, Red, White
Write on Surface
No
ANSI Standards
ANSI Z53.1-1967
Anti-Slip Surface
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Rigid
Protective Coating
Clear Film Laminate
Sign Header Style
Text
Sign Legend Background Color
White
Sign Header
Danger
Maximum Service Temperature
130 Degrees F
Sign Header Text Color
White
Sign Legend Style
Text
Outdoor Life Expectancy
3 to 5 yr
Average Outdoor Durability
3 to 5 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
Yes
Sign Format
Traditional OSHA
Minimum Service Temperature
-40 Degrees F
Product Type
Reflective Confined Space Danger Sign

Description

Reflective Confined Space Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Oxygen Deficient Confined Space, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.