Reflective Construction Area Danger Sign, 10 in Height, 14 in Width, Aluminum, English

  • Mfr # LCU4-0626-RA_14X10

  • Zoro # G9459007


product price:  $10.59
/ea

Key Features

Header
Danger
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0626-RA_14X10
Zoro #
G9459007
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective Construction Area Danger Sign
Header
Danger
Legend
Construction Site Unauthorized Persons Keep Out
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Double-Sided
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Background Color
Black, Red
Header Legend Color
White
ANSI Compliant
Yes
Legend Style
Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Text Color
Black
Metal Detectable
Yes
Mounting Pattern
4 Corner
Protective Coating
Clear Film Laminate
Graffiti Resistant
Yes
Abrasion Resistant
No
Sign Legend Style
Text
Average Outdoor Durability
3 to 5 yr
Sign Legend Background Color
White
Sign Mounting Location
Wall
Sign Header Background Color
Black, Red, White
ANSI Standards
ANSI Z53.1-1967
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Corrosion Resistant
Yes
Material Special Properties
Metal Detectable
Glow In The Dark
No
Mirror Print
No
ANSI 969 Compliant
No
Anti-Slip Surface
No
State Specific Sign
No
Sign Format
Traditional OSHA
Maximum Service Temperature
130 Degrees F
Write on Surface
No
Number of Printed Sides
1
Outdoor Life Expectancy
3 to 5 yr
Sign Legend
Construction Site Unauthorized Persons Keep Out
Sign Header Style
Text
Sign Header Text Color
White
Sign Header
Danger
Maximum Viewing Distance - Favorable Conditions
40 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Product Type
Reflective Construction Area Danger Sign

Description

Reflective Construction Area Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Construction Site Unauthorized Persons Keep Out, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.