Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reflective Construction Area Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle

  • Mfr # LCU4-0138-RA_10X7

  • Zoro # G8752016


product price: $8.65
/ea

Key Features

Header
Danger
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0138-RA_10X7
Zoro #
G8752016
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective Construction Area Danger Sign
Header
Danger
Legend
Construction Area. Keep Out. Entering Could Result In Serious Injury And Even Death.
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Black
OSHA Compliant
Yes
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Double-Sided
No
Legend Style
Symbol and Text
Sign Legend Color
Black
Header Background Color
Red, Yellow
Operating Temp. Range
-30 Degrees to 200 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Text Color
Black
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Header Background Color
Red, Yellow
ANSI 969 Compliant
No
State Specific Sign
No
Mounting Pattern
4 Corner
Sign Legend
Construction Area. Keep Out. Entering Could Result In Serious Injury And Even Death.
Anti-Slip Surface
No
Sign Legend Style
Symbol and Text
Glow In The Dark
No
Mirror Print
No
Corrosion Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Service Temperature
130 Degrees F
Sign Format
ANSI/OSHA Format
Material Properties
Rigid
Sign Mounting Location
Wall
Metal Detectable
Yes
Sign Header
Danger
Sign Legend Background Color
White
Number of Printed Sides
1
Average Outdoor Durability
3 to 5 yr
Write on Surface
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Protective Coating
Clear Film Laminate
Material Special Properties
Metal Detectable
Abrasion Resistant
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header Style
Symbol and Text
Sign Header Text Color
White
Outdoor Life Expectancy
3 to 5 yr
Graffiti Resistant
Yes
Minimum Service Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Reflective Construction Area Danger Sign

Description

Reflective Construction Area Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Construction Area. Keep Out. Entering Could Result In Serious Injury And Even Death., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.