Reflective Conveyor Safety Danger Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle

  • Mfr # LCU4-0475-RA_14X10

  • Zoro # G9343717


product price: $10.59
/ea

Key Features

Legend
Keep From Under Conveyor
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0475-RA_14X10
Zoro #
G9343717
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective Conveyor Safety Danger Sign
Legend
Keep From Under Conveyor
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Style
Text
Sign Legend Text Color
Black
Write on Surface
No
Sign Legend Background Color
White
Abrasion Resistant
No
Corrosion Resistant
Yes
State Specific Sign
No
Graffiti Resistant
Yes
Anti-Slip Surface
No
Sign Header Background Color
Black, Red, White
Mounting Pattern
4 Corner
Sign Format
Traditional OSHA
Sign Header Text Color
White
Sign Header Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI Standards
ANSI Z53.1-1967
Metal Detectable
Yes
Average Outdoor Durability
3 to 5 yr
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
3 to 5 yr
Sign Mounting Location
Wall
Sign Header
Danger
Mirror Print
No
Number of Printed Sides
1
Protective Coating
Clear Film Laminate
ANSI 969 Compliant
No
Maximum Service Temperature
130 Degrees F
Glow In The Dark
No
Material Special Properties
Metal Detectable
Sign Legend
Keep From Under Conveyor
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Material Properties
Rigid
Maximum Viewing Distance - Favorable Conditions
40 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Reflective Conveyor Safety Danger Sign

Description

Reflective Conveyor Safety Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep From Under Conveyor, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.