Reflective Corrosive Materials Danger Sign, 7 in H, 10 in W, Vertical Rectangle, LCU4-0003-RA_10X7

  • Mfr # LCU4-0003-RA_10X7

  • Zoro # G8737051


product price:  $8.25
/ea

Key Features

Header
Danger
Legend
Corrosive. Contact Will Cause Burns Or Severe Injury.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0003-RA_10X7
Zoro #
G8737051
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective Corrosive Materials Danger Sign
Header
Danger
Legend
Corrosive. Contact Will Cause Burns Or Severe Injury.
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Background Color
Red, Yellow
Double-Sided
No
Header Legend Color
Black
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
ANSI Compliant
Yes
Sign Legend Color
Black
Sign Legend Text Color
Black
Sign Header
Danger
Protective Coating
Clear Film Laminate
Sign Header Style
Symbol and Text
ANSI 969 Compliant
No
Sign Format
ANSI/OSHA Format
Sign Mounting Location
Wall
Mirror Print
No
Maximum Service Temperature
130 Degrees F
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Glow In The Dark
No
Sign Header Text Color
White
Abrasion Resistant
No
State Specific Sign
No
Sign Legend
Corrosive. Contact Will Cause Burns Or Severe Injury.
Sign Legend Background Color
White
Material Special Properties
Metal Detectable
Material Properties
Rigid
Sign Legend Style
Symbol and Text
Mounting Pattern
4 Corner
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Viewing Distance - Favorable Conditions
20 ft
Write on Surface
No
Sign Header Background Color
Red, Yellow
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
3 to 5 yr
Graffiti Resistant
Yes
Metal Detectable
Yes
Average Outdoor Durability
3 to 5 yr
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Corrosion Resistant
Yes
Product Type
Reflective Corrosive Materials Danger Sign

Description

Reflective Corrosive Materials Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Corrosive. Contact Will Cause Burns Or Severe Injury., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.