Reflective Corrosive Materials Danger Sign, 7 in H, 10 in W, Vertical Rectangle, LCU4-0149-RA_10X7

  • Mfr # LCU4-0149-RA_10X7

  • Zoro # G8752716


product price:  $8.65
/ea

Key Features

Header
Danger
Legend
Corrosives. Avoid Contact With Eyes And Skin.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0149-RA_10X7
Zoro #
G8752716
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective Corrosive Materials Danger Sign
Header
Danger
Legend
Corrosives. Avoid Contact With Eyes And Skin.
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Red, Yellow
Sign Legend Color
Black
OSHA Compliant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Double-Sided
No
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Text Color
Black
Sign Mounting Location
Wall
Sign Legend
Corrosives. Avoid Contact With Eyes And Skin.
Sign Header Text Color
White
Maximum Service Temperature
130 Degrees F
Metal Detectable
Yes
Number of Printed Sides
1
Material Properties
Rigid
Indoor/Outdoor Usage
Indoor/Outdoor
Corrosion Resistant
Yes
Sign Header Style
Symbol and Text
Sign Header
Danger
State Specific Sign
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Header Background Color
Red, Yellow
Outdoor Life Expectancy
3 to 5 yr
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Sign Legend Style
Symbol and Text
Protective Coating
Clear Film Laminate
Sign Legend Background Color
White
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Average Outdoor Durability
3 to 5 yr
Mounting Pattern
4 Corner
Glow In The Dark
No
Anti-Slip Surface
No
Mirror Print
No
Sign Format
ANSI/OSHA Format
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Special Properties
Metal Detectable
Abrasion Resistant
No
Product Type
Reflective Corrosive Materials Danger Sign

Description

Reflective Corrosive Materials Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Corrosives. Avoid Contact With Eyes And Skin., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.