Reflective Corrosive Materials Warning Sign, 10 in Height, 14 in Width, Aluminum, English

  • Mfr # LCU6-0142-RA_14X10

  • Zoro # G9481319


product price:  $10.59
/ea

Key Features

Header
Warning
Legend
Corrosive Materials Wear Protective Clothing
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU6-0142-RA_14X10
Zoro #
G9481319
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective Corrosive Materials Warning Sign
Header
Warning
Legend
Corrosive Materials Wear Protective Clothing
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Double-Sided
No
Header Legend Color
Black
Legend Style
Text
Header Background Color
Orange
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Legend Style
Text
Anti-Slip Surface
No
State Specific Sign
No
Protective Coating
Clear Film Laminate
ANSI 969 Compliant
No
Sign Legend Background Color
Orange
Sign Header Style
Text
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
Yes
Mounting Pattern
4 Corner
Write on Surface
No
Sign Mounting Location
Wall
Metal Detectable
Yes
Average Outdoor Durability
3 to 5 yr
Sign Format
Traditional OSHA
Maximum Service Temperature
130 Degrees F
Mirror Print
No
Outdoor Life Expectancy
3 to 5 yr
Sign Header
Warning
Abrasion Resistant
No
Sign Header Background Color
Orange
Sign Legend
Corrosive Materials Wear Protective Clothing
Material Special Properties
Metal Detectable
Graffiti Resistant
Yes
Number of Printed Sides
1
ANSI Standards
ANSI Z53.1-1967
Sign Header Text Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid
Maximum Viewing Distance - Favorable Conditions
40 ft
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Product Type
Reflective Corrosive Materials Warning Sign

Description

Reflective Corrosive Materials Warning Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Corrosive Materials Wear Protective Clothing, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.