Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reflective Cotton Dust Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle

  • Mfr # LCU4-0708-RA_10X7

  • Zoro # G9468326


product price: $8.25
/ea

Key Features

Header
Danger
Legend
Cotton Dust Causes Damage To Lungs (Byssinosis) Wear Respiratory Protection In This Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0708-RA_10X7
Zoro #
G9468326
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective Cotton Dust Danger Sign
Header
Danger
Legend
Cotton Dust Causes Damage To Lungs (Byssinosis) Wear Respiratory Protection In This Area
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Double-Sided
No
OSHA Compliant
Yes
Sign Legend Color
Black
Header Background Color
Black, Red
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Text Color
Black
ANSI Standards
ANSI Z53.1-1967
Graffiti Resistant
Yes
Material Special Properties
Metal Detectable
Metal Detectable
Yes
Sign Legend Style
Text
Outdoor Life Expectancy
3 to 5 yr
Mounting Pattern
4 Corner
Sign Mounting Location
Wall
Sign Legend
Cotton Dust Causes Damage To Lungs (Byssinosis) Wear Respiratory Protection In This Area
Corrosion Resistant
Yes
Glow In The Dark
No
Protective Coating
Clear Film Laminate
Number of Printed Sides
1
Maximum Service Temperature
130 Degrees F
Sign Header Style
Text
State Specific Sign
No
ANSI 969 Compliant
No
Mirror Print
No
Sign Legend Background Color
White
Sign Header
Danger
Average Outdoor Durability
3 to 5 yr
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Background Color
Black, Red, White
Sign Header Text Color
White
Write on Surface
No
Sign Format
Traditional OSHA
Abrasion Resistant
No
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
Product Type
Reflective Cotton Dust Danger Sign

Description

Reflective Cotton Dust Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Cotton Dust Causes Damage To Lungs (Byssinosis) Wear Respiratory Protection In This Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.