Shop LYLE

Reflective Cylinder Handling Danger Sign, 10 in H, 14 in W, English, LCU4-0084-RA_14X10

  • Mfr # LCU4-0084-RA_14X10
  • Zoro # G8746556

product price: 
$
11.39
/ea

Key Features

Header
Danger
Legend
Keep All Cylinders Chained
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU4-0084-RA_14X10
Zoro #
G8746556
UPC #
-
Country of Origin
United States
Item
Reflective Cylinder Handling Danger Sign
Header
Danger
Legend
Keep All Cylinders Chained
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Legend Style
Symbol and Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Red, Yellow
ANSI Compliant
Yes
Sign Legend Color
Black
Double-Sided
No
OSHA Compliant
Yes
Sign Legend Text Color
Black
Minimum Service Temperature
-40 Degrees F
Sign Header
Danger
Sign Header Text Color
White
Metal Detectable
Yes
Anti-Slip Surface
No
Mirror Print
No
Sign Legend
Keep All Cylinders Chained.
Protective Coating
Clear Film Laminate
Mounting Pattern
4 Corner
Graffiti Resistant
Yes
Average Outdoor Durability
3 to 5 yr
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
40 ft
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Background Color
White
Sign Header Background Color
Red, Yellow
ANSI 969 Compliant
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Abrasion Resistant
No
Maximum Service Temperature
130 Degrees F
Sign Format
ANSI/OSHA Format
Sign Mounting Location
Wall
Material Properties
Rigid
Number of Printed Sides
1
Sign Header Style
Symbol and Text
Write on Surface
No
Sign Legend Style
Symbol and Text
Corrosion Resistant
Yes
State Specific Sign
No
Outdoor Life Expectancy
3 to 5 yr
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Material Special Properties
Metal Detectable
Product Type
Reflective Cylinder Handling Danger Sign

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Reflective Cylinder Handling Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Keep All Cylinders Chained., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.