Shop LYLE

Reflective Cylinder Handling Notice Sign, 10 in H, 14 in W, English, LCU5-0189-RA_14X10

  • Mfr # LCU5-0189-RA_14X10
  • Zoro # G9178036

product price: 
$
8.99
/ea

Key Features

Header
Notice
Legend
Cylinders Not Connected Must Be Capped
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU5-0189-RA_14X10
Zoro #
G9178036
UPC #
-
Country of Origin
United States
Item
Reflective Cylinder Handling Notice Sign
Header
Notice
Legend
Cylinders Not Connected Must Be Capped
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Double-Sided
No
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Legend Color
White
ANSI Compliant
Yes
Header Background Color
Blue
Sign Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
No
Corrosion Resistant
Yes
Sign Header
Notice
Anti-Slip Surface
No
Sign Legend
Cylinders Not Connected Must Be Capped
Sign Header Style
Text
ANSI 969 Compliant
No
Sign Legend Style
Text
Mounting Pattern
4 Corner
Protective Coating
Clear Film Laminate
Sign Format
ANSI/OSHA Format
Abrasion Resistant
No
Maximum Service Temperature
130 Degrees F
Glow In The Dark
No
Material Special Properties
Metal Detectable
ANSI Standards
ANSI Z53.1-1967
Number of Printed Sides
1
Sign Legend Background Color
White
Metal Detectable
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
3 to 5 yr
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Outdoor Life Expectancy
3 to 5 yr
Sign Header Background Color
Blue
Sign Header Text Color
White
Mirror Print
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Maximum Viewing Distance - Unfavorable Conditions
6 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Reflective Cylinder Handling Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Cylinders Not Connected Must Be Capped, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products