Reflective Cylinder Handling Warning Sign, 7 in H, 10 in W, Vertical Rectangle, LCU6-0050-RA_10X7

  • Mfr # LCU6-0050-RA_10X7

  • Zoro # G9475761


product price:  $5.99
/ea
Sold in multiples of 2 for $11.98

Key Features

Header
Warning
Legend
Be Sure Cylinder Is Properly Supported And Capped
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0050-RA_10X7
Zoro #
G9475761
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective Cylinder Handling Warning Sign
Header
Warning
Legend
Be Sure Cylinder Is Properly Supported And Capped
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
Yes
ANSI Compliant
Yes
Double-Sided
No
Header Legend Color
Black
Header Background Color
Orange
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2189
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Text Color
Black
Average Outdoor Durability
3 to 5 yr
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Glow In The Dark
No
Mirror Print
No
Sign Mounting Location
Wall
Sign Legend Background Color
Orange
Write on Surface
No
Metal Detectable
Yes
Protective Coating
Clear Film Laminate
Mounting Pattern
4 Corner
Sign Format
Traditional OSHA
Material Special Properties
Metal Detectable
Corrosion Resistant
Yes
Sign Header Style
Text
Number of Printed Sides
1
ANSI 969 Compliant
No
Sign Legend Style
Symbol and Text
Abrasion Resistant
No
Sign Header
Warning
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Outdoor Life Expectancy
3 to 5 yr
Sign Header Background Color
Orange
Sign Legend
Be Sure Cylinder Is Properly Supported And Capped
Sign Header Text Color
Black
State Specific Sign
No
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
130 Degrees F
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
5 ft

Description

Reflective Cylinder Handling Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Be Sure Cylinder Is Properly Supported And Capped, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.