Reflective Diesel Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, English, LCU4-0338-RA_14X10

  • Mfr # LCU4-0338-RA_14X10

  • Zoro # G9328070


product price:  $11.99
/ea

Key Features

Header
Danger
Legend
Diesel Fuel
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0338-RA_14X10
Zoro #
G9328070
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective Diesel Danger Sign
Header
Danger
Legend
Diesel Fuel
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
ANSI Compliant
Yes
Sign Legend Color
Black
Header Legend Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Header Background Color
Black, Red
OSHA Compliant
Yes
Sign Legend Text Color
Black
Sign Header Style
Text
Maximum Viewing Distance - Favorable Conditions
40 ft
Glow In The Dark
No
Sign Mounting Location
Wall
Write on Surface
No
Sign Format
Traditional OSHA
Sign Header Text Color
White
OSHA Regulations
OSHA 29 CFR 1910.145
Protective Coating
Clear Film Laminate
Material Properties
Rigid
Anti-Slip Surface
No
Number of Printed Sides
1
Metal Detectable
Yes
Sign Legend
Diesel Fuel
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Legend Background Color
White
Maximum Service Temperature
130 Degrees F
Mirror Print
No
Average Outdoor Durability
3 to 5 yr
Mounting Pattern
4 Corner
ANSI Standards
ANSI Z53.1-1967
Corrosion Resistant
Yes
Outdoor Life Expectancy
3 to 5 yr
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Sign Header Background Color
Black, Red, White
Abrasion Resistant
No
Sign Header
Danger
Indoor/Outdoor Usage
Indoor/Outdoor
Material Special Properties
Metal Detectable
Graffiti Resistant
Yes
State Specific Sign
No
Product Type
Reflective Diesel Danger Sign

Description

Reflective Diesel Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Diesel Fuel, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.