Reflective Dumpster Sign, 18x12in, Alumin, T1-1672-EG_12x18

  • Mfr # T1-1672-EG_12x18

  • Zoro # G5197031


product price:  $16.45
/ea

Key Features

Header
No Header
Legend
Dumpster Area
Width
12"
Height
18"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T1-1672-EG_12x18
Zoro #
G5197031
UPC #
-
Country of Origin
United States

Dimensions

Width
12"
Height
18"
Thickness
0.063 in
Depth
63/1000 in
Mounting Hole Dia.
0.375 in

Details

Item
No Parking Sign
Header
No Header
Legend
Dumpster Area
Sign Shape
Rectangle
Sign Material
Recycled Aluminum
Sign Mounting Style
With Mounting Holes, Top/Bottom Centered
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
White
Legend Style
Symbol and Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
No
ANSI Compliant
No
Header Legend Color
White
Symbol
No Parking
Sign Legend Color
Black, Red
Double-Sided
No
Standards
OSHA 29 CFR 1910.145, ANSI Z535
Sign Legend Text Color
Black
Metal Detectable
Yes
Write on Surface
No
Mounting Pattern
2 Center
Average Outdoor Durability
3 to 5 yr
Sign Header
No Header
Number of Printed Sides
1
Maximum Service Temperature
130 Degrees F
ANSI 969 Compliant
No
Sign Legend
Dumpster Area
Sign Legend Background Color
White
Anti-Slip Surface
No
Graffiti Resistant
Yes
Mirror Print
No
Material Special Properties
Metal Detectable
Abrasion Resistant
No
Glow In The Dark
No
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
3 to 5 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Protective Coating
Clear Film Laminate
Corrosion Resistant
Yes
Sign Legend Style
Symbol and Text
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Post, Wall
State Specific Sign
No
Product Type
Reflective Dumpster Sign

Description

No Parking Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Dumpster Area, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.