Reflective Dumpster Sign, 18x12in, Alumin, T1-1672-HI_12x18

  • Mfr # T1-1672-HI_12x18

  • Zoro # G5275002


product price:  $19.25
/ea

Key Features

Header
No Header
Legend
Dumpster Area
Width
12"
Height
18"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T1-1672-HI_12x18
Zoro #
G5275002
UPC #
-
Country of Origin
United States

Dimensions

Width
12"
Height
18"
Thickness
0.063 in
Depth
63/1000 in
Mounting Hole Dia.
0.375 in

Details

Item
No Parking Sign
Header
No Header
Legend
Dumpster Area
Sign Shape
Rectangle
Sign Material
Recycled Aluminum
Sign Mounting Style
With Mounting Holes, Top/Bottom Centered
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
Sign Legend Color
Black, Red
OSHA Compliant
No
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Symbol
No Parking Sym
ANSI Compliant
No
Standards
OSHA 29 CFR 1910.145, ANSI Z535
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
Yes
Sign Legend Background Color
White
Abrasion Resistant
No
ANSI Standards
ANSI Z535
Sign Legend Style
Symbol and Text
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
2 Center
Sign Header
No Header
Protective Coating
Clear Film Laminate
Average Outdoor Durability
3 to 5 yr
ANSI 969 Compliant
No
Sign Legend
Dumpster Area
Outdoor Life Expectancy
3 to 5 yr
Anti-Slip Surface
No
Mirror Print
No
Graffiti Resistant
Yes
Maximum Service Temperature
130 Degrees F
Material Special Properties
Metal Detectable
Sign Mounting Location
Post, Wall
Corrosion Resistant
Yes
Number of Printed Sides
1
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor/Outdoor
Product Type
Reflective Dumpster Sign

Description

Parking Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Dumpster Area, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.