Zoro Homepage

Reflective Electrical Ground Notice Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle

  • Mfr # LCU5-0193-RA_10X7

  • Zoro # G8858431


product price: $6.79
/ea
Sold in multiples of 2 for $13.58

Key Features

Header
Notice
Legend
All Drums In This Area Must Be Grounded
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0193-RA_10X7
Zoro #
G8858431
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective Electrical Ground Notice Sign
Header
Notice
Legend
All Drums In This Area Must Be Grounded
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Background Color
Blue
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Color
Black
Legend Style
Text
Header Legend Color
White
Sign Legend Text Color
Black
Protective Coating
Clear Film Laminate
Sign Mounting Location
Wall
ANSI Standards
ANSI Z53.1-1967
Sign Header Background Color
Blue
Abrasion Resistant
No
Sign Header Text Color
White
Minimum Service Temperature
-40 Degrees F
Sign Header
Notice
Sign Legend Style
Text
Sign Legend Background Color
White
Graffiti Resistant
Yes
Write on Surface
No
Mirror Print
No
Average Outdoor Durability
3 to 5 yr
Mounting Pattern
4 Corner
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
Yes
Anti-Slip Surface
No
ANSI 969 Compliant
No
Corrosion Resistant
Yes
Maximum Service Temperature
130 Degrees F
Outdoor Life Expectancy
3 to 5 yr
State Specific Sign
No
Sign Format
ANSI/OSHA Format
Sign Legend
All Drums In This Area Must Be Grounded
Material Special Properties
Metal Detectable
Sign Header Style
Text
Number of Printed Sides
1
Material Properties
Rigid
Maximum Viewing Distance - Favorable Conditions
20 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
5 ft

Description

Reflective Electrical Ground Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend All Drums In This Area Must Be Grounded, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.