Reflective Electrical Hazard Danger Sign, 10 in Height, 14 in Width, Aluminum, English

  • Mfr # LCU4-0082-RA_14X10

  • Zoro # G8746416


product price:  $10.59
/ea

Key Features

Header
Danger
Legend
Two Way Feed
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0082-RA_14X10
Zoro #
G8746416
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective Electrical Hazard Danger Sign
Header
Danger
Legend
Two Way Feed
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Black
Sign Legend Color
Black
ANSI Compliant
Yes
Header Background Color
Red, Yellow
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Double-Sided
No
Legend Style
Symbol and Text
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Text Color
Black
Write on Surface
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Viewing Distance - Unfavorable Conditions
6 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Corrosion Resistant
Yes
Maximum Service Temperature
130 Degrees F
Graffiti Resistant
Yes
Sign Legend Style
Symbol and Text
Mirror Print
No
Sign Legend Background Color
White
Protective Coating
Clear Film Laminate
Sign Format
ANSI/OSHA Format
Outdoor Life Expectancy
3 to 5 yr
Glow In The Dark
No
Sign Header Text Color
White
Sign Header Style
Symbol and Text
Sign Legend
Two Way Feed.
Number of Printed Sides
1
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Mounting Location
Wall
Sign Header Background Color
Red, Yellow
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
4 Corner
Average Outdoor Durability
3 to 5 yr
State Specific Sign
No
Anti-Slip Surface
No
Metal Detectable
Yes
Material Special Properties
Metal Detectable
Abrasion Resistant
No
Sign Header
Danger
Material Properties
Rigid
Product Type
Reflective Electrical Hazard Danger Sign

Description

Reflective Electrical Hazard Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Two Way Feed., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.