Reflective Electrical Hazard Warning Sign, 10 in Height, 14 in Width, Aluminum, English

  • Mfr # LCU6-0138-RA_14X10

  • Zoro # G9481048


product price: $10.59
/ea

Key Features

Header
Warning
Legend
Electrical Hazard Authorized Personnel Only
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0138-RA_14X10
Zoro #
G9481048
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective Electrical Hazard Warning Sign
Header
Warning
Legend
Electrical Hazard Authorized Personnel Only
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
Legend Style
Text
Header Legend Color
Black
Double-Sided
No
Header Background Color
Orange
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Color
Black
Sign Legend Text Color
Black
Sign Legend
Electrical Hazard Authorized Personnel Only
ANSI Standards
ANSI Z53.1-1967
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Metal Detectable
Yes
Mirror Print
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Style
Text
Sign Header Text Color
Black
Sign Legend Style
Text
Protective Coating
Clear Film Laminate
Average Outdoor Durability
3 to 5 yr
Sign Format
Traditional OSHA
State Specific Sign
No
Sign Header
Warning
Sign Header Background Color
Orange
Material Special Properties
Metal Detectable
Anti-Slip Surface
No
Sign Legend Background Color
Orange
Corrosion Resistant
Yes
Outdoor Life Expectancy
3 to 5 yr
Maximum Service Temperature
130 Degrees F
Number of Printed Sides
1
Write on Surface
No
Sign Mounting Location
Wall
Mounting Pattern
4 Corner
Abrasion Resistant
No
Graffiti Resistant
Yes
Glow In The Dark
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Reflective Electrical Hazard Warning Sign

Description

Reflective Electrical Hazard Warning Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Electrical Hazard Authorized Personnel Only, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.