Zoro Homepage

Reflective Electrical Panel Danger Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle

  • Mfr # LCU4-0071-RA_14X10

  • Zoro # G8745171


product price: $10.79
/ea

Key Features

Header
Danger
Legend
Electrical Box Covers Must Be Closed At All Times
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0071-RA_14X10
Zoro #
G8745171
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective Electrical Panel Danger Sign
Header
Danger
Legend
Electrical Box Covers Must Be Closed At All Times
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Double-Sided
No
Legend Style
Symbol and Text
OSHA Compliant
Yes
Sign Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Red, Yellow
Header Legend Color
Black
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Text Color
Black
State Specific Sign
No
ANSI 969 Compliant
No
Sign Header Background Color
Red, Yellow
Sign Header
Danger
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Number of Printed Sides
1
Sign Legend Style
Symbol and Text
Anti-Slip Surface
No
Sign Header Style
Symbol and Text
OSHA Regulations
OSHA 29 CFR 1910.145
Average Outdoor Durability
3 to 5 yr
Metal Detectable
Yes
Maximum Service Temperature
130 Degrees F
Corrosion Resistant
Yes
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Properties
Rigid
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Abrasion Resistant
No
Sign Format
ANSI/OSHA Format
Protective Coating
Clear Film Laminate
Sign Legend Background Color
White
Mounting Pattern
4 Corner
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Outdoor Life Expectancy
3 to 5 yr
Material Special Properties
Metal Detectable
Sign Header Text Color
White
Mirror Print
No
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
Electrical Box Covers Must Be Closed At All Times.
Product Type
Reflective Electrical Panel Danger Sign

Description

Reflective Electrical Panel Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Electrical Box Covers Must Be Closed At All Times., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.