Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reflective Electrical Panel Danger Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle

  • Mfr # LCU4-0416-RA_14X10

  • Zoro # G9336909


product price: $8.79
/ea

Key Features

Header
Danger
Legend
Breakers Locked Out
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0416-RA_14X10
Zoro #
G9336909
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective Electrical Panel Danger Sign
Header
Danger
Legend
Breakers Locked Out
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Text
Double-Sided
No
Header Legend Color
White
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
ANSI Compliant
Yes
Header Background Color
Black, Red
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Text Color
Black
Material Properties
Rigid
Abrasion Resistant
No
ANSI Standards
ANSI Z53.1-1967
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Format
Traditional OSHA
Graffiti Resistant
Yes
Maximum Viewing Distance - Favorable Conditions
40 ft
Mirror Print
No
Mounting Pattern
4 Corner
Sign Legend Background Color
White
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Number of Printed Sides
1
Sign Legend
Breakers Locked Out
Corrosion Resistant
Yes
Sign Header Style
Text
Sign Header Background Color
Black, Red, White
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header
Danger
Minimum Service Temperature
-40 Degrees F
Protective Coating
Clear Film Laminate
Outdoor Life Expectancy
3 to 5 yr
Material Special Properties
Metal Detectable
Metal Detectable
Yes
State Specific Sign
No
Anti-Slip Surface
No
Sign Legend Style
Text
Glow In The Dark
No
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Sign Header Text Color
White
Average Outdoor Durability
3 to 5 yr
Maximum Service Temperature
130 Degrees F

Description

Reflective Electrical Panel Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Breakers Locked Out, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.