Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reflective Elevator Hazard Danger Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle

  • Mfr # LCU4-0682-RA_14X10

  • Zoro # G9465639


product price: $8.99
/ea

Key Features

Header
Danger
Legend
Do Not Raise Gate Until The Elevator Has Stopped At This Floor
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0682-RA_14X10
Zoro #
G9465639
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective Elevator Hazard Danger Sign
Header
Danger
Legend
Do Not Raise Gate Until The Elevator Has Stopped At This Floor
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
ANSI Compliant
Yes
Header Legend Color
White
Sign Legend Color
Black
Header Background Color
Black, Red
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Text Color
Black
Sign Legend
Do Not Raise Gate Until The Elevator Has Stopped At This Floor
Abrasion Resistant
No
Glow In The Dark
No
Sign Header
Danger
Maximum Service Temperature
130 Degrees F
Protective Coating
Clear Film Laminate
Sign Legend Style
Text
Mounting Pattern
4 Corner
Number of Printed Sides
1
ANSI Standards
ANSI Z53.1-1967
Sign Header Background Color
Black, Red, White
Sign Mounting Location
Wall
Sign Header Text Color
White
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Sign Legend Background Color
White
Write on Surface
No
Sign Header Style
Text
Metal Detectable
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
State Specific Sign
No
Material Special Properties
Metal Detectable
Corrosion Resistant
Yes
Sign Format
Traditional OSHA
Outdoor Life Expectancy
3 to 5 yr
Average Outdoor Durability
3 to 5 yr
Anti-Slip Surface
No
Material Properties
Rigid
Maximum Viewing Distance - Unfavorable Conditions
6 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
40 ft

Description

Reflective Elevator Hazard Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Raise Gate Until The Elevator Has Stopped At This Floor, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.