Zoro Homepage

Reflective Elevator Hazard Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle

  • Mfr # LCU4-0682-RA_10X7

  • Zoro # G9465517


product price: $7.45
/ea
Sold in multiples of 2 for $14.90

Key Features

Header
Danger
Legend
Do Not Raise Gate Until The Elevator Has Stopped At This Floor
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0682-RA_10X7
Zoro #
G9465517
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective Elevator Hazard Danger Sign
Header
Danger
Legend
Do Not Raise Gate Until The Elevator Has Stopped At This Floor
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Legend Style
Text
Header Background Color
Black, Red
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
White
Double-Sided
No
OSHA Compliant
Yes
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
State Specific Sign
No
Sign Legend Style
Text
Average Outdoor Durability
3 to 5 yr
Sign Legend
Do Not Raise Gate Until The Elevator Has Stopped At This Floor
Graffiti Resistant
Yes
Metal Detectable
Yes
Sign Header Background Color
Black, Red, White
Outdoor Life Expectancy
3 to 5 yr
Abrasion Resistant
No
Number of Printed Sides
1
Anti-Slip Surface
No
Sign Header Text Color
White
Write on Surface
No
Mounting Pattern
4 Corner
Maximum Service Temperature
130 Degrees F
Corrosion Resistant
Yes
ANSI 969 Compliant
No
Mirror Print
No
Protective Coating
Clear Film Laminate
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Style
Text
Sign Header
Danger
Material Special Properties
Metal Detectable
Sign Legend Background Color
White
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Glow In The Dark
No
ANSI Standards
ANSI Z53.1-1967
Sign Format
Traditional OSHA
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft

Description

Reflective Elevator Hazard Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Raise Gate Until The Elevator Has Stopped At This Floor, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.