Reflective Ethylene Oxide Danger Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle

  • Mfr # LCU4-0679-RA_14X10
  • Zoro # G9465289
product price: 
$
11.39
/ea

Key Features

Header
Danger
Legend
Contains Ethylene Oxide Cancer Hazard And Reproductive Hazard
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU4-0679-RA_14X10
Zoro #
G9465289
UPC #
-
Country of Origin
United States
Item
Reflective Ethylene Oxide Danger Sign
Header
Danger
Legend
Contains Ethylene Oxide Cancer Hazard And Reproductive Hazard
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Sign Legend Color
Black
Header Background Color
Black, Red
Header Legend Color
White
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
Yes
Double-Sided
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Text Color
Black
Sign Format
Traditional OSHA
Maximum Service Temperature
130 Degrees F
Average Outdoor Durability
3 to 5 yr
Protective Coating
Clear Film Laminate
Sign Legend Background Color
White
Material Special Properties
Metal Detectable
Mirror Print
No
Outdoor Life Expectancy
3 to 5 yr
Sign Header Text Color
White
Sign Header Background Color
Black, Red, White
Graffiti Resistant
Yes
State Specific Sign
No
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI 969 Compliant
No
Metal Detectable
Yes
Number of Printed Sides
1
Abrasion Resistant
No
Sign Legend
Contains Ethylene Oxide Cancer Hazard And Reproductive Hazard
Sign Header Style
Text
Sign Header
Danger
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z53.1-1967
Glow In The Dark
No
Write on Surface
No
Sign Mounting Location
Wall
Mounting Pattern
4 Corner
Anti-Slip Surface
No
Corrosion Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Maximum Viewing Distance - Favorable Conditions
40 ft
Product Type
Reflective Ethylene Oxide Danger Sign

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Reflective Ethylene Oxide Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Contains Ethylene Oxide Cancer Hazard And Reproductive Hazard, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.