Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reflective Explosive Materials Caution Sign, 7 in Height, 10 in Width, Aluminum, English

  • Mfr # LCU3-0487-RA_10x7

  • Zoro # G4293390


product price: $8.25
/ea

Key Features

Header
Caution
Legend
Before Entering, Test For Explosive Atmosphere Test For Oxygen Deficiency Supply Fresh Air To Work Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0487-RA_10x7
Zoro #
G4293390
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective Explosive Materials Caution Sign
Header
Caution
Legend
Before Entering, Test For Explosive Atmosphere Test For Oxygen Deficiency Supply Fresh Air To Work Area
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Language
English
Legend/Background Color
Black/Yellow
OSHA Compliant
Yes
Subject Matter
Flammables, Combustibles, Explosives
Material
Aluminum
Header Background Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Color
Black
Double-Sided
No
Header Legend Color
Yellow
Legend Style
Text
Sign Legend Color
Black
Background Color
Yellow
ANSI Compliant
Yes
Mounting Style
With Mounting Holes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Sign Legend
Before Entering, Test For Explosive Atmosphere Test For Oxygen Deficiency Supply Fresh Air To Work Area
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Service Temperature
130 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145
Outdoor Life Expectancy
3 to 5 yr
Protective Coating
Clear Film Laminate
Sign Header Text Color
Yellow
Number of Printed Sides
1
Sign Header
Caution
Write on Surface
No
ANSI 969 Compliant
No
Material Properties
Rigid
Corrosion Resistant
Yes
Glow In The Dark
No
Sign Mounting Location
Wall
Sign Header Background Color
Black
ANSI Standards
ANSI Z53.1-1967
Maximum Viewing Distance - Favorable Conditions
20 ft
Metal Detectable
Yes
Material Special Properties
Metal Detectable
Mounting Pattern
4 Corner
Sign Legend Background Color
Yellow
Sign Header Style
Text
Abrasion Resistant
No
Average Outdoor Durability
3 to 5 yr
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Sign Format
Traditional OSHA
Mirror Print
No
Graffiti Resistant
Yes
Anti-Slip Surface
No
Product Type
Reflective Explosive Materials Caution Sign

Description

Reflective Explosive Materials Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Before Entering, Test For Explosive Atmosphere Test For Oxygen Deficiency Supply Fresh Air To Work Area, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.