Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reflective Explosive Materials Stop Sign, 6 in Height, 6 in Width, Aluminum, Octagon, English

  • Mfr # ST-039-6HA

  • Zoro # G4243373


product price: $8.25
/ea

Key Features

Header
No Header
Legend
Stop Explosives Keep Out
Width
6 in
Height
6 in
Sign Shape
Octagon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST-039-6HA
Zoro #
G4243373
UPC #
849362016126
Country of Origin
United States

Dimensions

Width
6 in
Height
6 in
Thickness
0.08 in
Mounting Hole Dia.
0.375 in
Depth
2/25 in

Details

Item
Reflective Explosive Materials Stop Sign
Header
No Header
Legend
Stop Explosives Keep Out
Sign Shape
Octagon
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Red
ADA Compliant
No
Retroreflective Grade
High Intensity Prismatic (HIP)
Glow-in-the-Dark
No
UV Resistant
Yes
Background Color
Red
Legend Style
Text
Double-Sided
No
Sign Legend Color
White
Material
Aluminum
Language
English
Mounting Style
Surface
Legend Color
White
Legend/Background Color
White/Red
Subject Matter
Flammables, Combustibles, Explosives
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z535
Sign Legend Text Color
White
Protective Coating
Clear Film Laminate
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
15 ft
Write on Surface
No
Metal Detectable
Yes
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Red
Glow In The Dark
No
Number of Printed Sides
1
Corrosion Resistant
Yes
Sign Legend
Stop Explosives Keep Out
Mounting Pattern
2 Center
Sign Mounting Location
Post, Wall
Abrasion Resistant
No
Outdoor Life Expectancy
3 to 5 yr
Graffiti Resistant
Yes
Sign Header Text Color
White
ANSI 969 Compliant
No
Maximum Service Temperature
130 Degrees F
Sign Format
Other Format
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Sign Legend Style
Text
State Specific Sign
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header
No Header
Sign Header Style
Text
Average Outdoor Durability
3 to 5 yr
Mirror Print
No
Material Properties
Rigid
Sign Legend Background Color
Red
Anti-Slip Surface
No
Material Special Properties
Metal Detectable
ANSI Standards
ANSI Z535

Description

Reflective Explosive Materials Stop Sign, Octagon, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Stop Explosives Keep Out, Sign Legend Background Color Red, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.