Reflective Eye Caution Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English

  • Mfr # LCU3-0364-RA_14x10

  • Zoro # G4300759


product price: $10.59
/ea

Key Features

Header
Caution
Legend
Safety Goggles Required In This Area
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0364-RA_14x10
Zoro #
G4300759
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective Eye Caution Sign
Header
Caution
Legend
Safety Goggles Required In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Mounting Style
With Mounting Holes
Header Legend Color
Yellow
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Background Color
Yellow
Language
English
Legend/Background Color
Black/Yellow
Legend Style
Text
Legend Color
Black
Subject Matter
Personal Protection
Sign Legend Color
Black
OSHA Compliant
Yes
Header Background Color
Black
Material
Aluminum
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145
Metal Detectable
Yes
Corrosion Resistant
Yes
Maximum Viewing Distance - Favorable Conditions
40 ft
Maximum Service Temperature
130 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Outdoor Life Expectancy
3 to 5 yr
Write on Surface
No
Sign Legend Style
Text
Protective Coating
Clear Film Laminate
Indoor/Outdoor Usage
Indoor/Outdoor
Graffiti Resistant
Yes
Anti-Slip Surface
No
Sign Mounting Location
Wall
Sign Header Style
Text
Mounting Pattern
4 Corner
ANSI 969 Compliant
No
Average Outdoor Durability
3 to 5 yr
Sign Legend
Safety Goggles Required In This Area
Sign Header
Caution
Sign Header Background Color
Black
Glow In The Dark
No
Material Properties
Rigid
State Specific Sign
No
Number of Printed Sides
1
Sign Format
Traditional OSHA
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
Yellow
Abrasion Resistant
No
Material Special Properties
Metal Detectable
Mirror Print
No
ANSI Standards
ANSI Z53.1-1967
Sign Legend Background Color
Yellow
Product Type
Reflective Eye Caution Sign

Description

Reflective Eye Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Safety Goggles Required In This Area, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.