Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reflective Eye Caution Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English

  • Mfr # LCU3-0365-RA_10x7

  • Zoro # G4300716


product price: $6.75
/ea
Sold in multiples of 2 for $13.50

Key Features

Header
Caution
Legend
Wear Goggles When Using This Machine
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0365-RA_10x7
Zoro #
G4300716
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective Eye Caution Sign
Header
Caution
Legend
Wear Goggles When Using This Machine
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Header Legend Color
Yellow
Header Background Color
Black
ANSI Compliant
Yes
Legend/Background Color
Black/Yellow
Mounting Style
With Mounting Holes
Double-Sided
No
OSHA Compliant
Yes
Subject Matter
Personal Protection
Material
Aluminum
Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Background Color
Yellow
Language
English
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
ANSI Standards
ANSI Z53.1-1967
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Rigid
Sign Legend Background Color
Yellow
Corrosion Resistant
Yes
Sign Legend
Wear Goggles When Using This Machine
Sign Mounting Location
Wall
Maximum Service Temperature
130 Degrees F
Anti-Slip Surface
No
Glow In The Dark
No
Material Special Properties
Metal Detectable
OSHA Regulations
OSHA 29 CFR 1910.145
Metal Detectable
Yes
Mounting Pattern
4 Corner
Average Outdoor Durability
3 to 5 yr
Sign Header Text Color
Yellow
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Number of Printed Sides
1
Sign Header Background Color
Black
State Specific Sign
No
Protective Coating
Clear Film Laminate
Sign Legend Style
Text
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Abrasion Resistant
No
Sign Format
Traditional OSHA
Sign Header Style
Text
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Outdoor Life Expectancy
3 to 5 yr
Write on Surface
No
Sign Header
Caution
ANSI 969 Compliant
No

Description

Reflective Eye Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Wear Goggles When Using This Machine, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.