Reflective Eye & Ear Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English

  • Mfr # LCU4-0683-RA_10X7

  • Zoro # G9465569


product price:  $8.25
/ea

Key Features

Header
Danger
Legend
Eye And Ear Protection Required While Operating This Equipment
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0683-RA_10X7
Zoro #
G9465569
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective Eye & Ear Danger Sign
Header
Danger
Legend
Eye And Ear Protection Required While Operating This Equipment
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Legend Color
White
Sign Legend Color
Black
Header Background Color
Black, Red
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
Yes
Legend Style
Text
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Text Color
Black
Abrasion Resistant
No
Sign Legend Background Color
White
Mounting Pattern
4 Corner
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
State Specific Sign
No
Material Special Properties
Metal Detectable
ANSI 969 Compliant
No
Corrosion Resistant
Yes
Sign Mounting Location
Wall
Sign Legend
Eye And Ear Protection Required While Operating This Equipment
Sign Header Background Color
Black, Red, White
Anti-Slip Surface
No
Sign Header Style
Text
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
3 to 5 yr
Protective Coating
Clear Film Laminate
Average Outdoor Durability
3 to 5 yr
ANSI Standards
ANSI Z53.1-1967
Write on Surface
No
Sign Header
Danger
Maximum Service Temperature
130 Degrees F
Metal Detectable
Yes
Sign Format
Traditional OSHA
Sign Legend Style
Text
Number of Printed Sides
1
Sign Header Text Color
White
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Rigid
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Product Type
Reflective Eye & Ear Danger Sign

Description

Reflective Eye & Ear Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Eye And Ear Protection Required While Operating This Equipment, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.