Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reflective Eye & Face Caution Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle

  • Mfr # LCU3-0444-RA_14x10

  • Zoro # G4295956


product price: $8.99
/ea

Key Features

Header
Caution
Legend
Wear Goggles or Face Shield While Operating This Machine
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0444-RA_14x10
Zoro #
G4295956
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective Eye & Face Caution Sign
Header
Caution
Legend
Wear Goggles or Face Shield While Operating This Machine
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
ANSI Compliant
Yes
OSHA Compliant
Yes
Subject Matter
Personal Protection
Language
English
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Black
Material
Aluminum
Background Color
Yellow
Legend Style
Text
Sign Legend Color
Black
Mounting Style
With Mounting Holes
Header Legend Color
Yellow
Legend Color
Black
Legend/Background Color
Black/Yellow
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Sign Format
Traditional OSHA
Sign Header Style
Text
Metal Detectable
Yes
Write on Surface
No
Mirror Print
No
Sign Legend Style
Text
Mounting Pattern
4 Corner
Corrosion Resistant
Yes
State Specific Sign
No
Graffiti Resistant
Yes
Protective Coating
Clear Film Laminate
Sign Header Text Color
Yellow
Sign Legend Background Color
Yellow
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Maximum Service Temperature
130 Degrees F
Outdoor Life Expectancy
3 to 5 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145
Material Special Properties
Metal Detectable
Sign Header
Caution
Sign Legend
Wear Goggles Or Face Shield While Operating This Machine
Abrasion Resistant
No
Anti-Slip Surface
No
ANSI 969 Compliant
No
ANSI Standards
ANSI Z53.1-1967
Sign Mounting Location
Wall
Average Outdoor Durability
3 to 5 yr
Sign Header Background Color
Black
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Number of Printed Sides
1

Description

Reflective Eye & Face Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Wear Goggles Or Face Shield While Operating This Machine, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.