Reflective Eye & Skin Danger Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle

  • Mfr # LCU4-0692-RA_14X10

  • Zoro # G9466689


product price: $8.79
/ea

Key Features

Header
Danger
Legend
Wear Goggles Avoid Fumes And Skin Contact Wash With Water Immediately
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0692-RA_14X10
Zoro #
G9466689
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective Eye & Skin Danger Sign
Header
Danger
Legend
Wear Goggles Avoid Fumes And Skin Contact Wash With Water Immediately
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Legend Color
White
Sign Legend Color
Black
Header Background Color
Black, Red
OSHA Compliant
Yes
Legend Style
Text
ANSI Compliant
Yes
Sign Legend Text Color
Black
Sign Header Background Color
Black, Red, White
Graffiti Resistant
Yes
Sign Header Style
Text
Write on Surface
No
Sign Mounting Location
Wall
Mounting Pattern
4 Corner
ANSI 969 Compliant
No
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor/Outdoor
Material Special Properties
Metal Detectable
Mirror Print
No
Abrasion Resistant
No
Glow In The Dark
No
State Specific Sign
No
Sign Legend Background Color
White
Maximum Service Temperature
130 Degrees F
Sign Legend
Wear Goggles Avoid Fumes And Skin Contact Wash With Water Immediately
ANSI Standards
ANSI Z53.1-1967
Outdoor Life Expectancy
3 to 5 yr
Sign Format
Traditional OSHA
Average Outdoor Durability
3 to 5 yr
Metal Detectable
Yes
Corrosion Resistant
Yes
Sign Legend Style
Text
Protective Coating
Clear Film Laminate
Sign Header Text Color
White
Sign Header
Danger
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
6 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Properties
Rigid

Description

Reflective Eye & Skin Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Wear Goggles Avoid Fumes And Skin Contact Wash With Water Immediately, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.