Reflective Eye Stop Sign, 6 in W, 6 in H, Aluminum, Red

  • Mfr # ST-029-6HA

  • Zoro # G3819697


product price: $12.59
/ea

Key Features

Header
No Header
Legend
Safety Glasses Required Beyond This Point
Width
6 in
Height
6 in
Sign Shape
Octagon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST-029-6HA
Zoro #
G3819697
UPC #
849362015983
Country of Origin
United States

Dimensions

Width
6 in
Height
6 in
Thickness
0.08 in
Depth
2/25 in
Mounting Hole Dia.
0.375 in

Details

Item
Reflective Eye Stop Sign
Header
No Header
Legend
Safety Glasses Required Beyond This Point
Sign Shape
Octagon
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Red
ADA Compliant
No
Retroreflective Grade
High Intensity Prismatic (HIP)
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Color
White
Background Color
Red
Legend Style
Text
Subject Matter
Personal Protection
Double-Sided
No
Mounting Style
Surface
Sign Legend Color
White
Language
English
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend/Background Color
White/Red
Material
Aluminum
Sign Legend Text Color
White
Metal Detectable
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z535
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Sign Legend Background Color
Red
Graffiti Resistant
Yes
Mounting Pattern
2 Center
Sign Legend Style
Text
State Specific Sign
No
Maximum Service Temperature
130 Degrees F
Sign Mounting Location
Post, Wall
ANSI 969 Compliant
No
Protective Coating
Clear Film Laminate
Glow In The Dark
No
Material Special Properties
Metal Detectable
ANSI Standards
ANSI Z535
Material Properties
Rigid
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Sign Header Text Color
White
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
3 to 5 yr
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header
No Header
Number of Printed Sides
1
Abrasion Resistant
No
Sign Header Background Color
Red
Sign Legend
Safety Glasses Required Beyond This Point
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Header Style
Text
Outdoor Life Expectancy
3 to 5 yr
Sign Format
Other Format
Mirror Print
No
Corrosion Resistant
Yes
Product Type
Reflective Eye Stop Sign

Description

Reflective Eye Stop Sign, Octagon, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Safety Glasses Required Beyond This Point, Sign Legend Background Color Red, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.