Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reflective Facility Information Label, 5 in Height, 7 in Width, Aluminum, Horizontal Rectangle

  • Mfr # U5-1127-RD_7X5

  • Zoro # G2763936


product price: $3.25
/ea
Sold in multiples of 3 for $9.75

Key Features

Header
Notice
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U5-1127-RD_7X5
Zoro #
G2763936
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Reflective Facility Information Label
Header
Notice
Legend
Do Not Climb On or Jump Off Dock
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Legend/Background Color
Black and Blue/White
Header Legend Color
White
Legend Color
Black
Material
Vinyl
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Text
Background Color
White
Sign Legend Color
Black
Language
English
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Background Color
Blue
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
No
Chemical Resistant
No
ANSI 969 Compliant
No
Sign Header Style
Text
Sign Header
Notice
Adhesive Style
Permanent
Anti-Slip Surface
No
State Specific Sign
No
Mounting Pattern
No Mounting Holes
Sign Legend Background Color
White
Protective Coating
Clear Film Laminate
Corrosion Resistant
No
Outdoor Life Expectancy
3 to 5 yr
Number of Printed Sides
1
Sign Legend
Do Not Climb On or Jump Off Dock
Indoor/Outdoor Usage
Indoor Only
Graffiti Resistant
No
ANSI Standards
ANSI Z53.1-1967
Adhesive Type
Acrylic
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Sign Format
Traditional OSHA
Includes Mounting Hardware
No
Abrasion Resistant
No
Average Outdoor Durability
3 to 5 yr
Sign Legend Style
Text
Mirror Print
No
Sign Header Background Color
Blue
Maximum Service Temperature
130 Degrees F
Sign Header Text Color
White
Glow In The Dark
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Maximum Viewing Distance - Favorable Conditions
15 ft
Material Properties
Flexible
Product Type
Reflective Facility Information Label

Description

Reflective Facility Information Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Climb On or Jump Off Dock, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products