Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reflective Facility Information Label, 7 in Height, 10 in Width, Plastic, Vertical Rectangle

  • Mfr # U4-1182-RD_10X7

  • Zoro # G2724401


product price: $3.95
/ea
Sold in multiples of 3 for $11.85

Key Features

Header
Caution
Legend
Do Not Jump From Dock
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1182-RD_10X7
Zoro #
G2724401
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Reflective Facility Information Label
Header
Caution
Legend
Do Not Jump From Dock
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Header Background Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Header Legend Color
Yellow
Material
Vinyl
Legend Color
Black
Legend/Background Color
Black/Yellow
Background Color
Yellow
Language
English
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Style
Text
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Abrasion Resistant
No
Sign Legend Style
Text
Maximum Service Temperature
130 Degrees F
Mounting Pattern
No Mounting Holes
Graffiti Resistant
Yes
Mirror Print
No
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
No
Includes Mounting Hardware
No
Sign Header
Caution
Sign Mounting Location
Wall
Corrosion Resistant
No
Outdoor Life Expectancy
1 to 3 yr
Sign Legend Background Color
Yellow
Average Outdoor Durability
1 to 3 yr
Adhesive Type
Acrylic
Sign Header Style
Text
Glow In The Dark
No
Adhesive Style
Permanent
Sign Legend
Do Not Jump From Dock
Sign Format
Traditional OSHA
Protective Coating
Clear Liquid Laminate
ANSI 969 Compliant
No
Sign Header Text Color
Yellow
ANSI Standards
ANSI Z53.1-1967
State Specific Sign
No
Sign Header Background Color
Black
Number of Printed Sides
1
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Product Type
Reflective Facility Information Label

Description

Reflective Facility Information Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Jump From Dock, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.