Zoro Homepage

Reflective Fall Caution Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English

  • Mfr # LCU3-0400-RA_14x10

  • Zoro # G4298598


product price: $10.59
/ea

Key Features

Header
Caution
Legend
Lifeline Must Be Hooked Up While On Platform
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0400-RA_14x10
Zoro #
G4298598
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective Fall Caution Sign
Header
Caution
Legend
Lifeline Must Be Hooked Up While On Platform
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Background Color
Yellow
Material
Aluminum
Legend Color
Black
Sign Legend Color
Black
ANSI Compliant
Yes
Legend/Background Color
Black/Yellow
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Black
Language
English
Subject Matter
Fall Protection
Legend Style
Text
Mounting Style
With Mounting Holes
Header Legend Color
Yellow
Double-Sided
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Sign Header
Caution
OSHA Regulations
OSHA 29 CFR 1910.145
Mirror Print
No
Maximum Service Temperature
130 Degrees F
Anti-Slip Surface
No
Mounting Pattern
4 Corner
Minimum Service Temperature
-40 Degrees F
Material Properties
Rigid
Glow In The Dark
No
Graffiti Resistant
Yes
Sign Legend
Lifeline Must Be Hooked Up While On Platform
ANSI Standards
ANSI Z53.1-1967
Sign Header Style
Text
Material Special Properties
Metal Detectable
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Write on Surface
No
ANSI 969 Compliant
No
Abrasion Resistant
No
Sign Legend Background Color
Yellow
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
Yes
Outdoor Life Expectancy
3 to 5 yr
Sign Format
Traditional OSHA
Sign Header Text Color
Yellow
Protective Coating
Clear Film Laminate
Sign Header Background Color
Black
Average Outdoor Durability
3 to 5 yr
Corrosion Resistant
Yes
Maximum Viewing Distance - Favorable Conditions
40 ft
State Specific Sign
No
Sign Legend Style
Text
Sign Mounting Location
Wall
Product Type
Reflective Fall Caution Sign

Description

Reflective Fall Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Lifeline Must Be Hooked Up While On Platform, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.