Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reflective Flammable Area Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle

  • Mfr # LCU4-0571-RA_10X7

  • Zoro # G9353928


product price: $8.65
/ea

Key Features

Header
Danger
Legend
Flammable Area No Smoking Within 50 Ft
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0571-RA_10X7
Zoro #
G9353928
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective Flammable Area Danger Sign
Header
Danger
Legend
Flammable Area No Smoking Within 50 Ft
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Header Legend Color
White
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
OSHA Compliant
Yes
Sign Legend Color
Black
Header Background Color
Black, Red
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Sign Header Style
Text
Sign Legend
Flammable Area No Smoking Within 50 Ft
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header Text Color
White
Mirror Print
No
Outdoor Life Expectancy
3 to 5 yr
Sign Format
Traditional OSHA
Protective Coating
Clear Film Laminate
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Average Outdoor Durability
3 to 5 yr
State Specific Sign
No
Abrasion Resistant
No
Corrosion Resistant
Yes
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Viewing Distance - Favorable Conditions
20 ft
ANSI Standards
ANSI Z53.1-1967
Sign Header
Danger
Write on Surface
No
Material Properties
Rigid
Maximum Service Temperature
130 Degrees F
Sign Legend Background Color
White
Graffiti Resistant
Yes
Anti-Slip Surface
No
Mounting Pattern
4 Corner
Number of Printed Sides
1
Sign Header Background Color
Black, Red, White
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Legend Style
Text
Material Special Properties
Metal Detectable
Metal Detectable
Yes
Minimum Service Temperature
-40 Degrees F
Product Type
Reflective Flammable Area Danger Sign

Description

Reflective Flammable Area Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Flammable Area No Smoking Within 50 Ft, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.