Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reflective Flammable Liquid Warning Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle

  • Mfr # LCU6-0090-RA_10X7

  • Zoro # G9478275


product price: $8.45
/ea

Key Features

Header
Warning
Legend
Flammable Liquid
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0090-RA_10X7
Zoro #
G9478275
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective Flammable Liquid Warning Sign
Header
Warning
Legend
Flammable Liquid
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Style
Text
Sign Legend Color
Black
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Background Color
Orange
Header Legend Color
Black
OSHA Compliant
Yes
Sign Legend Text Color
Black
Material Special Properties
Metal Detectable
Sign Header
Warning
State Specific Sign
No
Graffiti Resistant
Yes
Sign Legend Background Color
Orange
ANSI 969 Compliant
No
Outdoor Life Expectancy
3 to 5 yr
Metal Detectable
Yes
Mirror Print
No
ANSI Standards
ANSI Z53.1-1967
Sign Format
Traditional OSHA
Mounting Pattern
4 Corner
Sign Legend Style
Text
Glow In The Dark
No
Anti-Slip Surface
No
Sign Header Style
Text
Sign Mounting Location
Wall
Corrosion Resistant
Yes
Protective Coating
Clear Film Laminate
Sign Header Background Color
Orange
Sign Header Text Color
Black
Abrasion Resistant
No
Sign Legend
Flammable Liquid
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Average Outdoor Durability
3 to 5 yr
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Service Temperature
130 Degrees F
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Reflective Flammable Liquid Warning Sign

Description

Reflective Flammable Liquid Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Flammable Liquid, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.