Shop LYLE

Reflective Flammable Material Danger Sign, 7" H, 10" W, Vertical Rectangle, LCU4-0611-RA_10X7

  • Mfr # LCU4-0611-RA_10X7
  • Zoro # G9485500

product price: 
$
8.89
/ea

Key Features

Header
Danger
Legend
Flammable Material No Smoking Within 20 Feet
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU4-0611-RA_10X7
Zoro #
G9485500
UPC #
-
Country of Origin
United States
Item
Reflective Flammable Material Danger Sign
Header
Danger
Legend
Flammable Material No Smoking Within 20 Feet
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Background Color
Black, Red
Header Legend Color
White
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Style
Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Black
ANSI Compliant
Yes
Sign Legend Text Color
Black
Protective Coating
Clear Film Laminate
State Specific Sign
No
ANSI Standards
ANSI Z53.1-1967
Abrasion Resistant
No
Maximum Service Temperature
130 Degrees F
Metal Detectable
Yes
Sign Header Style
Text
Anti-Slip Surface
No
Average Outdoor Durability
3 to 5 yr
Sign Header
Danger
Sign Header Text Color
White
Outdoor Life Expectancy
3 to 5 yr
Sign Legend Style
Text
Mirror Print
No
Sign Format
Traditional OSHA
Corrosion Resistant
Yes
Number of Printed Sides
1
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor/Outdoor
Graffiti Resistant
Yes
Write on Surface
No
Sign Legend
Flammable Material No Smoking Within 20 Feet
Sign Header Background Color
Black, Red, White
ANSI 969 Compliant
No
Sign Legend Background Color
White
Sign Mounting Location
Wall
Material Special Properties
Metal Detectable
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
4 Corner
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid
Product Type
Reflective Flammable Material Danger Sign

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Reflective Flammable Material Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Flammable Material No Smoking Within 20 Feet, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.