Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reflective Flammable Material Danger Sign, 7 in H, 10 in W, Vertical Rectangle, LCU4-0010-RA_10X7

  • Mfr # LCU4-0010-RA_10X7

  • Zoro # G8737745


product price: $8.85
/ea

Key Features

Header
Danger
Legend
Flammable. Keep Flames And Heat Away. Death Or Serious Injury Will Occur.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0010-RA_10X7
Zoro #
G8737745
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective Flammable Material Danger Sign
Header
Danger
Legend
Flammable. Keep Flames And Heat Away. Death Or Serious Injury Will Occur.
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
Header Legend Color
Black
Operating Temp. Range
-40 Degrees to 176 Degrees F
Header Background Color
Red, Yellow
OSHA Compliant
Yes
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Color
Black
Sign Legend Text Color
Black
Mirror Print
No
Sign Header Style
Symbol and Text
Number of Printed Sides
1
Graffiti Resistant
Yes
Metal Detectable
Yes
Protective Coating
Clear Film Laminate
Anti-Slip Surface
No
Sign Header Text Color
White
Material Properties
Rigid
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Mounting Pattern
4 Corner
Average Outdoor Durability
3 to 5 yr
Glow In The Dark
No
Abrasion Resistant
No
Material Special Properties
Metal Detectable
Indoor/Outdoor Usage
Indoor/Outdoor
State Specific Sign
No
Outdoor Life Expectancy
3 to 5 yr
Sign Header Background Color
Red, Yellow
ANSI 969 Compliant
No
Sign Header
Danger
Sign Format
ANSI/OSHA Format
Corrosion Resistant
Yes
Sign Legend Background Color
White
Sign Legend Style
Symbol and Text
Sign Legend
Flammable. Keep Flames And Heat Away. Death Or Serious Injury Will Occur.
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Mounting Location
Wall
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Service Temperature
130 Degrees F
Write on Surface
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Minimum Service Temperature
-40 Degrees F
Product Type
Reflective Flammable Material Danger Sign

Description

Reflective Flammable Material Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Flammable. Keep Flames And Heat Away. Death Or Serious Injury Will Occur., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.