Reflective Flammable Material Danger Sign, 7 in H, 10 in W, Vertical Rectangle, LCU4-0544-RA_10X7

  • Mfr # LCU4-0544-RA_10X7

  • Zoro # G9350796


product price:  $8.59
/ea

Key Features

Header
Danger
Legend
Flammable no matches or open lights
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0544-RA_10X7
Zoro #
G9350796
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective Flammable Material Danger Sign
Header
Danger
Legend
Flammable no matches or open lights
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Color
White
Language
English
Material
Aluminum
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Shape
Rectangle
Metal Detectable
Yes
Abrasion Resistant
No
Sign Header Background Color
Black, Red, White
Sign Legend Text Color
Black
Maximum Service Temperature
130 Degrees F
Outdoor Life Expectancy
3 to 5 yr
Glow In The Dark
No
Corrosion Resistant
Yes
Sign Mounting Location
Wall
Number of Printed Sides
1
Material Special Properties
Metal Detectable
Graffiti Resistant
Yes
Sign Legend
Flammable No Matches Or Open Lights
Protective Coating
Clear Film Laminate
State Specific Sign
No
ANSI Standards
ANSI Z53.1-1967
Sign Header Text Color
White
Sign Legend Style
Text
Average Outdoor Durability
3 to 5 yr
Mirror Print
No
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
4 Corner
Sign Header Style
Text
Sign Header
Danger
Sign Legend Background Color
White
Anti-Slip Surface
No
Sign Format
Traditional OSHA
Maximum Viewing Distance - Unfavorable Conditions
5 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Rigid
Product Type
Reflective Flammable Material Danger Sign

Description

Reflective Flammable Material Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Flammable No Matches Or Open Lights, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.