Reflective Flammable Material Danger Sign, 7 in H, 10 in W, Vertical Rectangle, LCU4-0565-RA_10X7

  • Mfr # LCU4-0565-RA_10X7

  • Zoro # G9353237


product price:  $8.45
/ea

Key Features

Header
Danger
Legend
No Flammable Liquids Beyond This Point
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0565-RA_10X7
Zoro #
G9353237
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective Flammable Material Danger Sign
Header
Danger
Legend
No Flammable Liquids Beyond This Point
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Double-Sided
No
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Black
Header Background Color
Black, Red
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Legend Color
White
Sign Legend Text Color
Black
State Specific Sign
No
ANSI 969 Compliant
No
Sign Legend
No Flammable Liquids Beyond This Point
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Favorable Conditions
20 ft
Write on Surface
No
Average Outdoor Durability
3 to 5 yr
Outdoor Life Expectancy
3 to 5 yr
Sign Format
Traditional OSHA
Material Special Properties
Metal Detectable
Sign Header
Danger
Abrasion Resistant
No
Material Properties
Rigid
Sign Header Style
Text
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Mounting Pattern
4 Corner
Anti-Slip Surface
No
Corrosion Resistant
Yes
Sign Header Text Color
White
Sign Legend Style
Text
ANSI Standards
ANSI Z53.1-1967
Sign Legend Background Color
White
Mirror Print
No
Glow In The Dark
No
Number of Printed Sides
1
Sign Header Background Color
Black, Red, White
Minimum Service Temperature
-40 Degrees F
Metal Detectable
Yes
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Service Temperature
130 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Reflective Flammable Material Danger Sign

Description

Reflective Flammable Material Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Flammable Liquids Beyond This Point, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.