Reflective Foot Caution Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English

  • Mfr # LCU3-0375-RA_14x10

  • Zoro # G4300095


product price: $11.19
/ea
Sold in multiples of 5 for $55.95

Key Features

Header
Caution
Legend
Safety Shoes Must Be Worn In This Area
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0375-RA_14x10
Zoro #
G4300095
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective Foot Caution Sign
Header
Caution
Legend
Safety Shoes Must Be Worn In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend/Background Color
Black/Yellow
Material
Aluminum
Header Background Color
Black
Language
English
Operating Temp. Range
-30 Degrees to 200 Degrees F
ANSI Compliant
Yes
Double-Sided
No
Legend Color
Black
Legend Style
Text
Background Color
Yellow
Header Legend Color
Yellow
OSHA Compliant
Yes
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Maximum Viewing Distance - Favorable Conditions
40 ft
Mirror Print
No
Abrasion Resistant
No
Sign Legend Background Color
Yellow
Sign Legend Style
Text
Mounting Pattern
4 Corner
Corrosion Resistant
Yes
Sign Header Text Color
Yellow
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Write on Surface
No
Metal Detectable
Yes
Material Properties
Rigid
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header
Caution
Graffiti Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Header Style
Text
Glow In The Dark
No
Number of Printed Sides
1
Maximum Service Temperature
130 Degrees F
State Specific Sign
No
Material Special Properties
Metal Detectable
Sign Format
Traditional OSHA
Protective Coating
Clear Film Laminate
Average Outdoor Durability
3 to 5 yr
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend
Safety Shoes Must Be Worn In This Area
Anti-Slip Surface
No
Sign Header Background Color
Black
Outdoor Life Expectancy
3 to 5 yr
Sign Mounting Location
Wall
ANSI Standards
ANSI Z53.1-1967
Product Type
Reflective Foot Caution Sign

Description

Reflective Foot Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Safety Shoes Must Be Worn In This Area, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.