Reflective Foot Danger Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English

  • Mfr # LCU4-0177-RA_14X10

  • Zoro # G8755489


product price:  $10.59
/ea

Key Features

Header
Danger
Legend
Safety Shoes Required In This Area
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0177-RA_14X10
Zoro #
G8755489
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective Foot Danger Sign
Header
Danger
Legend
Safety Shoes Required In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Red, Yellow
Sign Legend Color
Black
ANSI Compliant
Yes
Double-Sided
No
Header Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
OSHA Compliant
Yes
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
Safety Shoes Required In This Area.
Anti-Slip Surface
No
ANSI 969 Compliant
No
Material Properties
Rigid
Average Outdoor Durability
3 to 5 yr
Sign Header Style
Symbol and Text
Sign Legend Style
Symbol and Text
Sign Header Text Color
White
Sign Legend Background Color
White
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Minimum Service Temperature
-40 Degrees F
Protective Coating
Clear Film Laminate
Material Special Properties
Metal Detectable
State Specific Sign
No
Outdoor Life Expectancy
3 to 5 yr
Metal Detectable
Yes
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Graffiti Resistant
Yes
Sign Header
Danger
Sign Header Background Color
Red, Yellow
Mounting Pattern
4 Corner
Mirror Print
No
Glow In The Dark
No
Sign Format
ANSI/OSHA Format
Sign Mounting Location
Wall
Write on Surface
No
Maximum Service Temperature
130 Degrees F
Abrasion Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Number of Printed Sides
1
Maximum Viewing Distance - Favorable Conditions
40 ft
Corrosion Resistant
Yes
Product Type
Reflective Foot Danger Sign

Description

Reflective Foot Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Safety Shoes Required In This Area., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.