Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reflective Handrail Caution Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English

  • Mfr # LCU3-0227-RA_10x7

  • Zoro # G4827527


product price: $8.25
/ea

Key Features

Legend
Use Handrails
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0227-RA_10x7
Zoro #
G4827527
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective Handrail Caution Sign
Legend
Use Handrails
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Legend/Background Color
Black/Yellow
Material
Recycled Aluminum
Language
English
Subject Matter
Slip, Trip, and Falls
Mounting Style
Corner Holes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Metal Detectable
Yes
Sign Legend Text Color
Black
Corrosion Resistant
Yes
Outdoor Life Expectancy
3 to 5 yr
Average Outdoor Durability
3 to 5 yr
ANSI 969 Compliant
No
Material Special Properties
Metal Detectable
Sign Header Style
Text
ANSI Standards
ANSI Z53.1-1967
Sign Header Text Color
Yellow
Anti-Slip Surface
No
Mirror Print
No
Mounting Pattern
4 Corner
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Style
Text
Sign Header
Caution
Sign Format
Traditional OSHA
Abrasion Resistant
No
Maximum Service Temperature
130 Degrees F
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
Yellow
Number of Printed Sides
1
Sign Mounting Location
Wall
Graffiti Resistant
Yes
State Specific Sign
No
Write on Surface
No
Glow In The Dark
No
Sign Legend
Use Handrails
Sign Header Background Color
Black
Maximum Viewing Distance - Favorable Conditions
20 ft
Protective Coating
Clear Film Laminate
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Rigid
Product Type
Reflective Handrail Caution Sign

Description

Reflective Handrail Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Use Handrails, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.