Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reflective Hard Hat Caution Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English

  • Mfr # LCU3-0454-RA_10x7

  • Zoro # G4295378


product price: $8.25
/ea

Key Features

Header
Caution
Legend
Hard Hats, Ear And Eye Protection Required Beyond This Point
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0454-RA_10x7
Zoro #
G4295378
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective Hard Hat Caution Sign
Header
Caution
Legend
Hard Hats, Ear And Eye Protection Required Beyond This Point
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Language
English
ANSI Compliant
Yes
Header Legend Color
Yellow
Double-Sided
No
Header Background Color
Black
Background Color
Yellow
Subject Matter
Personal Protection
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Black
Legend/Background Color
Black/Yellow
OSHA Compliant
Yes
Mounting Style
With Mounting Holes
Legend Color
Black
Legend Style
Text
Material
Aluminum
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
State Specific Sign
No
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Material Properties
Rigid
Sign Header Text Color
Yellow
Sign Legend
Hard Hats, Ear And Eye Protection Required Beyond This Point
Write on Surface
No
Abrasion Resistant
No
Sign Legend Style
Text
Maximum Service Temperature
130 Degrees F
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Mounting Location
Wall
Sign Header Background Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI Standards
ANSI Z53.1-1967
OSHA Regulations
OSHA 29 CFR 1910.145
Graffiti Resistant
Yes
Sign Header
Caution
Mirror Print
No
Outdoor Life Expectancy
3 to 5 yr
Sign Legend Background Color
Yellow
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Mounting Pattern
4 Corner
Anti-Slip Surface
No
ANSI 969 Compliant
No
Protective Coating
Clear Film Laminate
Metal Detectable
Yes
Material Special Properties
Metal Detectable
Sign Format
Traditional OSHA
Number of Printed Sides
1
Sign Header Style
Text
Corrosion Resistant
Yes
Average Outdoor Durability
3 to 5 yr
Product Type
Reflective Hard Hat Caution Sign

Description

Reflective Hard Hat Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hard Hats, Ear And Eye Protection Required Beyond This Point, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.