Reflective Hard Hat Stop Sign, 6 in Height, 6 in Width, Aluminum, Octagon, English

  • Mfr # ST-019-6HA

  • Zoro # G4234142


product price: $8.25
/ea

Key Features

Header
No Header
Legend
Stop Hard Hat Area
Width
6 in
Height
6 in
Sign Shape
Octagon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ST-019-6HA
Zoro #
G4234142
UPC #
849362015785
Country of Origin
United States

Dimensions

Width
6 in
Height
6 in
Thickness
0.08 in
Depth
2/25 in
Mounting Hole Dia.
0.375 in

Details

Item
Reflective Hard Hat Stop Sign
Header
No Header
Legend
Stop Hard Hat Area
Sign Shape
Octagon
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Red
ADA Compliant
No
Retroreflective Grade
High Intensity Prismatic (HIP)
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Background Color
Red
Legend Color
White
Material
Aluminum
Sign Legend Color
White
Mounting Style
Surface
Double-Sided
No
Legend/Background Color
White/Red
Legend Style
Text
Subject Matter
Personal Protection
Language
English
Standards
OSHA 29 CFR 1910.145, ANSI Z535
Sign Legend Text Color
White
Write on Surface
No
Abrasion Resistant
No
Anti-Slip Surface
No
Sign Format
Other Format
Average Outdoor Durability
3 to 5 yr
Maximum Service Temperature
130 Degrees F
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Protective Coating
Clear Film Laminate
Metal Detectable
Yes
Number of Printed Sides
1
ANSI Standards
ANSI Z535
Sign Header
No Header
Sign Mounting Location
Post, Wall
Mounting Pattern
2 Center
Sign Header Background Color
Red
Mirror Print
No
Maximum Viewing Distance - Unfavorable Conditions
4 ft
ANSI 969 Compliant
No
Glow In The Dark
No
Sign Legend Style
Text
Sign Legend
Stop Hard Hat Area
Sign Header Style
Text
Graffiti Resistant
Yes
Material Special Properties
Metal Detectable
Indoor/Outdoor Usage
Indoor/Outdoor
Material Properties
Rigid
Sign Header Text Color
White
Corrosion Resistant
Yes
Outdoor Life Expectancy
3 to 5 yr
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Legend Background Color
Red

Description

Reflective Hard Hat Stop Sign, Octagon, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Stop Hard Hat Area, Sign Legend Background Color Red, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.