Zoro Homepage

Reflective Hard Hats Caution Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle

  • Mfr # LCU3-0462-RA_14x10

  • Zoro # G4294879


product price: $10.59
/ea

Key Features

Header
Caution
Legend
Wear Hard Hats Eye Protection and Ear Protection Beyond This Point
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0462-RA_14x10
Zoro #
G4294879
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective Hard Hats Caution Sign
Header
Caution
Legend
Wear Hard Hats Eye Protection and Ear Protection Beyond This Point
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Mounting Style
With Mounting Holes
Header Background Color
Black
Legend/Background Color
Black/Yellow
Legend Style
Text
OSHA Compliant
Yes
Sign Legend Color
Black
Material
Aluminum
Subject Matter
Personal Protection
Legend Color
Black
Double-Sided
No
Language
English
Header Legend Color
Yellow
Background Color
Yellow
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Header Style
Text
Corrosion Resistant
Yes
Sign Header
Caution
Mirror Print
No
Sign Format
Traditional OSHA
Sign Mounting Location
Wall
Material Special Properties
Metal Detectable
Indoor/Outdoor Usage
Indoor/Outdoor
Number of Printed Sides
1
Maximum Viewing Distance - Favorable Conditions
40 ft
Protective Coating
Clear Film Laminate
Sign Legend Style
Text
Mounting Pattern
4 Corner
ANSI Standards
ANSI Z53.1-1967
Write on Surface
No
Average Outdoor Durability
3 to 5 yr
Sign Header Background Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend Background Color
Yellow
Sign Header Text Color
Yellow
State Specific Sign
No
Maximum Service Temperature
130 Degrees F
Minimum Service Temperature
-40 Degrees F
Sign Legend
Wear Hard Hats Eye Protection And Ear Protection Beyond This Point
Metal Detectable
Yes
Anti-Slip Surface
No
ANSI 969 Compliant
No
Outdoor Life Expectancy
3 to 5 yr
Graffiti Resistant
Yes
Material Properties
Rigid
Abrasion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Product Type
Reflective Hard Hats Caution Sign

Description

Reflective Hard Hats Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Wear Hard Hats Eye Protection And Ear Protection Beyond This Point, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.