Zoro Homepage

Reflective Hazard Area Caution Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle

  • Mfr # LCU3-0376-RA_10x7

  • Zoro # G4300059


product price: $7.99
/ea

Key Features

Header
Caution
Legend
Hazardous Area Authorized Personnel Only
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0376-RA_10x7
Zoro #
G4300059
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective Hazard Area Caution Sign
Header
Caution
Legend
Hazardous Area Authorized Personnel Only
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Language
English
Material
Aluminum
OSHA Compliant
Yes
Header Background Color
Black
ANSI Compliant
Yes
Mounting Style
With Mounting Holes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
Yellow
Sign Legend Color
Black
Legend Style
Text
Legend/Background Color
Black/Yellow
Subject Matter
Chemical and Hazardous Materials
Background Color
Yellow
Double-Sided
No
Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Maximum Service Temperature
130 Degrees F
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
Yes
Material Special Properties
Metal Detectable
Maximum Viewing Distance - Favorable Conditions
20 ft
ANSI 969 Compliant
No
Anti-Slip Surface
No
Protective Coating
Clear Film Laminate
Mounting Pattern
4 Corner
Average Outdoor Durability
3 to 5 yr
Glow In The Dark
No
Sign Header Text Color
Yellow
Sign Legend
Hazardous Area Authorized Personnel Only
Metal Detectable
Yes
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Format
Traditional OSHA
Mirror Print
No
Sign Legend Background Color
Yellow
Graffiti Resistant
Yes
ANSI Standards
ANSI Z53.1-1967
Sign Header
Caution
Outdoor Life Expectancy
3 to 5 yr
Number of Printed Sides
1
Material Properties
Rigid
Write on Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header Style
Text
State Specific Sign
No
Sign Legend Style
Text
Sign Header Background Color
Black
Abrasion Resistant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Product Type
Reflective Hazard Area Caution Sign

Description

Reflective Hazard Area Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hazardous Area Authorized Personnel Only, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.