Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reflective Hazard Area Danger Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle

  • Mfr # LCU4-0141-RA_14X10

  • Zoro # G8752305


product price: $10.79
/ea

Key Features

Header
Danger
Legend
Hazard Area. No Unauthorized Personnel Beyond This Point.
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0141-RA_14X10
Zoro #
G8752305
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective Hazard Area Danger Sign
Header
Danger
Legend
Hazard Area. No Unauthorized Personnel Beyond This Point.
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
OSHA Compliant
Yes
Header Background Color
Red, Yellow
Header Legend Color
Black
Legend Style
Symbol and Text
Sign Legend Text Color
Black
Maximum Viewing Distance - Favorable Conditions
40 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid
Abrasion Resistant
No
Mirror Print
No
Number of Printed Sides
1
Mounting Pattern
4 Corner
Maximum Service Temperature
130 Degrees F
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Outdoor Life Expectancy
3 to 5 yr
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Material Special Properties
Metal Detectable
Protective Coating
Clear Film Laminate
Average Outdoor Durability
3 to 5 yr
Sign Header Style
Symbol and Text
State Specific Sign
No
Sign Legend Background Color
White
Sign Header Background Color
Red, Yellow
Glow In The Dark
No
Corrosion Resistant
Yes
Sign Legend Style
Symbol and Text
Sign Legend
Hazard Area. No Unauthorized Personnel Beyond This Point.
Sign Header
Danger
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Header Text Color
White
Metal Detectable
Yes
Anti-Slip Surface
No
Graffiti Resistant
Yes
Write on Surface
No
Sign Mounting Location
Wall
Sign Format
ANSI/OSHA Format
Product Type
Reflective Hazard Area Danger Sign

Description

Reflective Hazard Area Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Hazard Area. No Unauthorized Personnel Beyond This Point., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.