Zoro Homepage

Reflective Hazard Area Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle

  • Mfr # LCU4-0463-RA_10X7

  • Zoro # G9342396


product price: $6.85
/ea
Sold in multiples of 2 for $13.70

Key Features

Header
Danger
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0463-RA_10X7
Zoro #
G9342396
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective Hazard Area Danger Sign
Header
Danger
Legend
Hazardous Area Keep Out
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
Yes
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Color
Black
Header Background Color
Black, Red
Sign Legend Text Color
Black
Mounting Pattern
4 Corner
Sign Header
Danger
Sign Header Background Color
Black, Red, White
Sign Mounting Location
Wall
Sign Legend
Hazardous Area Keep Out
Sign Header Style
Text
Abrasion Resistant
No
Mirror Print
No
Glow In The Dark
No
Sign Format
Traditional OSHA
Metal Detectable
Yes
Material Special Properties
Metal Detectable
ANSI 969 Compliant
No
Protective Coating
Clear Film Laminate
OSHA Regulations
OSHA 29 CFR 1910.145
Average Outdoor Durability
3 to 5 yr
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
Yes
Outdoor Life Expectancy
3 to 5 yr
Anti-Slip Surface
No
Sign Legend Background Color
White
Maximum Service Temperature
130 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Number of Printed Sides
1
ANSI Standards
ANSI Z53.1-1967
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Write on Surface
No
State Specific Sign
No
Graffiti Resistant
Yes
Material Properties
Rigid
Sign Legend Style
Text
Sign Header Text Color
White
Maximum Viewing Distance - Favorable Conditions
20 ft

Description

Reflective Hazard Area Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hazardous Area Keep Out, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.