Shop LYLE

Reflective Hazardous Chemicals Danger Sign, 10 in H, 14 in W, English, LCU4-0211-RA_14X10

  • Mfr # LCU4-0211-RA_14X10
  • Zoro # G8667858

product price: 
$
11.79
/ea

Key Features

Header
Danger
Legend
Hazardous Chemicals
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LCU4-0211-RA_14X10
Zoro #
G8667858
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective Hazardous Chemicals Danger Sign
Header
Danger
Legend
Hazardous Chemicals
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Legend Style
Symbol and Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
Yes
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Header Legend Color
White
Header Background Color
Black, Red
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Text Color
Black
Number of Printed Sides
1
Sign Header Text Color
White
Graffiti Resistant
Yes
Sign Format
ANSI/OSHA Format
Corrosion Resistant
Yes
Outdoor Life Expectancy
3 to 5 yr
Sign Legend Style
Symbol and Text
Sign Header
Danger
Metal Detectable
Yes
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Legend
Hazardous Chemicals
Protective Coating
Clear Film Laminate
Minimum Service Temperature
-40 Degrees F
Material Special Properties
Metal Detectable
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI 969 Compliant
No
Anti-Slip Surface
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
OSHA Regulations
OSHA 29 CFR 1910.145
Mounting Pattern
4 Corner
State Specific Sign
No
Sign Header Background Color
Black, Red, White
Maximum Viewing Distance - Favorable Conditions
40 ft
Abrasion Resistant
No
Sign Legend Background Color
White
Glow In The Dark
No
Maximum Service Temperature
130 Degrees F
Sign Header Style
Text
Average Outdoor Durability
3 to 5 yr
Sign Mounting Location
Wall
Material Properties
Rigid
Mirror Print
No
Product Type
Reflective Hazardous Chemicals Danger Sign

Description

Reflective Hazardous Chemicals Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Hazardous Chemicals, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products