Shop LYLE

Reflective Hazardous Materials Danger Sign, 10 in H, 14 in W, English, LCU4-0060-RA_14X10

  • Mfr # LCU4-0060-RA_14X10
  • Zoro # G8743686

product price: 
$
11.59
/ea

Key Features

Header
Danger
Legend
Hazardous Material. Area Authorized Personnel Only.
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU4-0060-RA_14X10
Zoro #
G8743686
UPC #
-
Country of Origin
United States
Item
Reflective Hazardous Materials Danger Sign
Header
Danger
Legend
Hazardous Material. Area Authorized Personnel Only.
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Header Background Color
Red, Yellow
OSHA Compliant
Yes
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
Yes
Double-Sided
No
Header Legend Color
Black
Legend Style
Symbol and Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Text Color
Black
Number of Printed Sides
1
Material Special Properties
Metal Detectable
Glow In The Dark
No
Average Outdoor Durability
3 to 5 yr
Sign Header
Danger
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Mirror Print
No
Graffiti Resistant
Yes
Sign Header Background Color
Red, Yellow
Sign Header Text Color
White
Sign Legend
Hazardous Material. Area Authorized Personnel Only.
Sign Legend Style
Symbol and Text
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Format
ANSI/OSHA Format
Outdoor Life Expectancy
3 to 5 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Protective Coating
Clear Film Laminate
ANSI 969 Compliant
No
Maximum Service Temperature
130 Degrees F
Anti-Slip Surface
No
Sign Mounting Location
Wall
Sign Legend Background Color
White
Sign Header Style
Symbol and Text
Abrasion Resistant
No
Maximum Viewing Distance - Favorable Conditions
40 ft
State Specific Sign
No
Corrosion Resistant
Yes
Mounting Pattern
4 Corner
Material Properties
Rigid
Metal Detectable
Yes
Minimum Service Temperature
-40 Degrees F
Product Type
Reflective Hazardous Materials Danger Sign

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Reflective Hazardous Materials Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Hazardous Material. Area Authorized Personnel Only., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products